Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han M Protect Cover Die Cast, PK 10

  • Mfr # 09370035405

  • Zoro # G2774140


product price: $1,728.99
/pk 10, $172.90/ea
Free Shipping & Returns

Key Features

For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Cable to Cable Housings, Mounted Female Insert
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Sub-Category
Hoods/Housings
Standards
EN 45545-2 (2020-08); DNV GL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09370035405
Zoro #
G2774140
UPC #
-
Country of Origin
Romania

Details

Item
Connector Cap
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Cable to Cable Housings, Mounted Female Insert
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Sub-Category
Hoods/Housings
Standards
EN 45545-2 (2020-08); DNV GL
Includes
Fixing Cord
Application
Rough Environments
Series
Han M
Max. Temp.
125°C
IP Rating
IP65; IP67

Description

Protection cover, for bulkhead mounted housings, for surface mounted housings, for cable to cable housing, Metal, With fixing cord, Size: 3 A, Single locking lever, Degree of protection: IP44, IP65 / IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.