Zoro Homepage

Han M23 19 Female -Solder, PK 5

  • Mfr # 09151192702

  • Zoro # G2044792


product price: $510.99
/pk 5, $102.20/ea
Free Shipping & Returns

Key Features

Color
White
Insulation Material
Polyamide
Maximum Voltage
100 V
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09151192702
Zoro #
G2044792
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
1 mm2
Min. Single Wire Size
1 sq mm max.
Minimum Single Wire Size
17 AWG
Maximum Single Wire Size
17 AWG

Details

Item
Contact Insert
Color
White
Insulation Material
Polyamide
Maximum Voltage
100 V
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Female
Connection Material
Copper Alloy
Terminal Type
Solder
Material
Polyamide
Green Environmental Attribute
Pollution Degree 3
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
8 A (Signal); 10 A (Special Contact)
Sub-Category
Inserts
Max. Voltage
100 V
Finish
Gold Plated
Current Rating
8 A
Contact Finish
Gold Plated
Number of Contacts
16
Flammability Rating
UL 94 V-0

Description

Inserts, Solder termination, Female, Polyamide (PA), White, Rated current: ‌8 A, Contacts: 16, + 3 additional special contacts, Conductor cross-section: 1 mm2 max., Copper alloy, Gold plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.