Zoro Homepage

Han M23 Hbm Back M25, PK 5

  • Mfr # 09151000308

  • Zoro # G2046588


product price: $458.99
/pk 5, $91.80/ea
Free Shipping & Returns

Key Features

IP Rating
IP67; IP69/IPX9K
Maximum Operating Temperature
125 Degrees C
Finish
Nickel Plated
Type
Bulkhead Mounted Housing
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09151000308
Zoro #
G2046588
UPC #
-
Country of Origin
Germany

Details

Item
Circular Connector Shell
IP Rating
IP67; IP69/IPX9K
Maximum Operating Temperature
125 Degrees C
Finish
Nickel Plated
Type
Bulkhead Mounted Housing
Color
Black
Sub-Category
Hoods/Housings
Standards
UL 1977 ECBT2.E235076
Material
Copper-Zinc Alloy
Max. Temp.
125°C
Description/Special Features
Rear Mounting; Not Compatible to ComLock

Description

Bulkhead mounted housing, Rear mounting, Size: M23, Screw locking, Material (hood/housing): Copper-zinc alloy, Nickel plated, Material (seal): NBR, Degree of protection: IP67, in locked position, IP69 / IPX9K acc. to ISO 20653, in locked position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.