
Han M23 Hood, Angled 7 No 12Mm-No Emc, PK 5
Mfr # 09151000601
Zoro # G2048758
product price: $523.99
/pk 5, $104.80/ea
Free Shipping & Returns
Key Features
IP Rating
IP67; IP69/IPX9K
Maximum Operating Temperature
125 Degrees C
Finish
Nickel Plated
Max. Temp.
125°C
Material
Copper-Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09151000601
Zoro #
G2048758
UPC #
-
Country of Origin
Germany
Details
Item
Circular Connector Shell
IP Rating
IP67; IP69/IPX9K
Maximum Operating Temperature
125 Degrees C
Finish
Nickel Plated
Max. Temp.
125°C
Material
Copper-Zinc Alloy
Sub-Category
Hoods/Housings
Type
Hood
Standards
UL 1977 ECBT2.E235076
Description
Hood, Size: M23, Screw locking, Angled entry, Material (hood/housing): Copper-zinc alloy, Nickel plated, Degree of protection: IP67, in locked position, IP69 / IPX9K acc. to ISO 20653, in locked position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.