Zoro Homepage

Han Modular 2 Module Female, PK 2

  • Mfr # 09140022702

  • Zoro # G2043961


product price: $87.65
/pk 2, $43.83/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140022702
Zoro #
G2043961
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
6 mm2
Max. Single Wire Size
10 mm2
Maximum Single Wire Size
8 AWG
Minimum Single Wire Size
10 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Pollution Degree 3
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Sub-Category
Modules
Series
Han-Modular
Max. Voltage
1000 V
Connection Material
Copper Alloy
Terminal Type
Axial Screw
Max. Temp.
125°C
Finish
Silver Plated
Connector Type
Female
Material
Polycarbonate
Approximate Amperage Rating - Grounding Braid
40 A
Contact Finish
Silver Plated
Number of Contacts
2
Current Rating
40 A
Flammability Rating
UL 94 V-0

Description

Han® 40 A module, Axial screw termination, Female, Contacts: 2, Conductor cross-section: 6 ... 10 mm2, Rated current: ‌40 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.