
Han Modular 2/4 Module Female, PK 2
Mfr # 09140023101
Zoro # G2046402
product price: $45.15
/pk 2, $22.58/eaKey Features
Color
Pebble Gray
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Series
Han-Modular
Sub-Category
Modules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140023101
Zoro #
G2046402
UPC #
-
Country of Origin
Germany
Details
Item
Connector Module
Color
Pebble Gray
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Series
Han-Modular
Sub-Category
Modules
Max. Temp.
85°C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Terminal Type
Crimp
Connector Type
Female
Material
Polycarbonate
Flammability Rating
UL 94 V-0
Description
Han-Quintax® module, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.