Zoro Homepage

Han Modular 6 E Module Female, PK 2

  • Mfr # 09140063101

  • Zoro # G2046700


product price: $22.15
/pk 2, $11.08/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140063101
Zoro #
G2046700
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Connector Type
Female
Green Environmental Attribute
Pollution Degree 3
Approximate Amperage Rating - Grounding Braid
16 A
Max. Voltage
500 V
Material
Polycarbonate
Max. Temp.
125°C
Series
Han-Modular
Terminal Type
Crimp
Sub-Category
Modules
Number of Contacts
6
Current Rating
16 A
Flammability Rating
UL 94 V-0
Maximum Conductors
6

Description

Han E® module, Crimp termination, Female, Contacts: 6, Conductor cross-section: 0.14 ... 4 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.