Zoro Homepage

Han Modular Adapter Frame

  • Mfr # 11003000101

  • Zoro # G2047881


product price: $10.49
/ea

Key Features

Type
Adapter Frame
Color
Pebble Gray
Insulation Material
Polycarbonate
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003000101
Zoro #
G2047881
UPC #
-
Country of Origin
Germany

Details

Item
Adapter Frame
Type
Adapter Frame
Color
Pebble Gray
Insulation Material
Polycarbonate
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL
For Use With
Carrier Hoods
Series
Han-Yellock
Material
Polycarbonate
Flammability Rating
UL 94 V-0

Description

Adapter frames, for carrier hoods, for Han-Yellock® 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.