Zoro Homepage

Han Modular Compact Coding Pin, PK 10

  • Mfr # 09140009972

  • Zoro # G2048554


product price: $89.99
/pk 10, $9.00/ea
Free Shipping & Returns

Key Features

Type
Coding Element
Color
Blue
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140009972
Zoro #
G2048554
UPC #
-
Country of Origin
Germany

Details

Item
Coding Element
Type
Coding Element
Color
Blue
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)

Description

Coding element, Polycarbonate (PC), Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.