Zoro Homepage

Han Modular Frame 6 Hood, PK 2

  • Mfr # 09140060303

  • Zoro # G2047373


product price: $87.95
/pk 2, $43.98/ea
Free Shipping & Returns

Key Features

Type
Hinged Frame
Maximum Operating Temperature
125 Degrees C
Features
Conductor Cross-Section PE (Power Side) 4 to 10 sq mm; Conductor Cross-Section PE (Signal Side) 1 to 2.5 sq mm
Max. Temp.
125°C
Standards
DNV GL; UL 1977 ECBT2.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140060303
Zoro #
G2047373
UPC #
-
Country of Origin
Germany

Details

Item
Module Carrier Frame
Type
Hinged Frame
Maximum Operating Temperature
125 Degrees C
Features
Conductor Cross-Section PE (Power Side) 4 to 10 sq mm; Conductor Cross-Section PE (Signal Side) 1 to 2.5 sq mm
Max. Temp.
125°C
Standards
DNV GL; UL 1977 ECBT2.E235076
Material
Die Cast Zinc
Series
Han-Modular

Description

Hinged frame, for 2 modules, A ... B, Size: 6 B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.