
Han-Modular PE-Cable shoes 25sqmm, PK 10
Mfr # 09140009913
Zoro # G2048749
product price: $246.99
/pk 10, $24.70/ea
Free Shipping & Returns
Key Features
Connection Material
Copper Alloy
Type
Cable Shoe
Wire Range
25 mm2
Min. Single Wire Size
25 sq mm
Series
Han-Modular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140009913
Zoro #
G2048749
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
25 sq mm
Details
Item
Cable Shoe
Connection Material
Copper Alloy
Type
Cable Shoe
Wire Range
25 mm2
Series
Han-Modular
Description
Cable shoe, for PE extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.