
Han Modular Pneumatic Contact, PK 10
Mfr # 09140006257
Zoro # G2048344
product price: $453.99
/pk 10, $45.40/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Insulation Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Connection Material
Delrin Acetal
Sub-Category
Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140006257
Zoro #
G2048344
UPC #
-
Country of Origin
Germany
Details
Item
Connector Contact
Material
Buna-N
Insulation Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Connection Material
Delrin Acetal
Sub-Category
Contacts
Max. Temp.
80°C
Description/Special Features
With Shut-off; Straight
Connector Type
Female
Standards
UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Contact Type
Pneumatic
Description
Pneumatic contact, With shut-off, Polypropylen, Straight, Female, Delrin acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.