Zoro Homepage

Han Modular Quicklock, Han 8 E, PK 2

  • Mfr # 09140082733

  • Zoro # G2047069


product price: $83.65
/pk 2, $41.83/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140082733
Zoro #
G2047069
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Han-Quick Lock
Finish
Silver Plated
Connector Type
Female
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Sub-Category
Modules
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Description/Special Features
Blue Slide
Max. Temp.
125°C
Max. Voltage
400 V
Series
Han-Modular
Material
Polycarbonate
Approximate Amperage Rating - Grounding Braid
16 A
Current Rating
16 A
Contact Finish
Silver Plated
Number of Contacts
8
Flammability Rating
UL 94 V-0
Maximum Conductors
8

Description

Han® EE module, Han-Quick Lock® termination, Female, Contacts: 8, Conductor cross-section: 0.5 ... 2.5 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.