Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Q 2/0-F-Crimp, PK 10

  • Mfr # 09120023151

  • Zoro # G2046098


product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120023151
Zoro #
G2046098
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 mm2
Max. Single Wire Size
10 mm2
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
8 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Sub-Category
Inserts
Approximate Amperage Rating - Grounding Braid
40 A
Connector Type
Female
Material
Polycarbonate
Terminal Type
Crimp
Series
Han Q
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
400 V
Number of Contacts
2
Current Rating
40 A
Flammability Rating
UL 94 V-0
Maximum Conductors
2

Description

Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌40 A, Size: 3 A, Contacts: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.