Zoro Homepage

Han Q 2/0-M-Crimp, PK 10

  • Mfr # 09120023051

  • Zoro # G2047890


product price: $220.99
/pk 10, $22.10/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120023051
Zoro #
G2047890
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
10 mm2
Min. Single Wire Size
1.5 mm2
For Minimum Wire Size - Solid
16 AWG
Minimum Single Wire Size
16 AWG
Maximum Single Wire Size
8 AWG

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌40 A, Size: 3 A, Contacts: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.