Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Q 4/2Female Insert With Qu, PK 10

  • Mfr # 09120062763

  • Zoro # G2046089


product price: $1,375.99
/pk 10, $137.60/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120062763
Zoro #
G2046089
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
4 sq mm; 0.25 sq mm (Signal)
Max. Single Wire Size
10 sq mm; 1.5 sq mm (Signal)
Minimum Single Wire Size
12 AWG
Maximum Single Wire Size
8 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Finish
Silver Plated
Material
Polycarbonate
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Connector Type
Female
Sub-Category
Inserts
Terminal Type
Axial Screw
Series
Han Q
Max. Voltage
400 V
Approximate Amperage Rating - Grounding Braid
40 A
Features
With Han-Quick Lock
Current Rating
40 A
Contact Finish
Silver Plated
Number of Contacts
4
Flammability Rating
UL 94 V-0

Description

Inserts, Axial screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌40 A, Size: Han-Compact®, Contacts: 4, + 2 additional signal contacts, Conductor cross-section: 4 ... 10 mm2, 0.25 ... 1.5 mm2 Signal, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.