Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Q 7/0-F, PK 10

  • Mfr # 09120073101

  • Zoro # G2047629


product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120073101
Zoro #
G2047629
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
Number of Ports
7
UL 94 Flammability Rating
V-0
Max. Voltage
400 V
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
10 A
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Sub-Category
Inserts
Series
Han Q
Material
Polycarbonate
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Connector Type
Female
Current Rating
10 A
Number of Contacts
7
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 7, Conductor cross-section: 0.14 ... 2.5 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.