Zoro Homepage

Han Q 7/0-M, PK 10

  • Mfr # 09120073001

  • Zoro # G2048152


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120073001
Zoro #
G2048152
UPC #
-
Country of Origin
Romania

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Material
Polycarbonate
Approximate Amperage Rating - Grounding Braid
10 A
Series
Han Q
Connector Type
Male
Sub-Category
Inserts
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Max. Voltage
400 V
Number of Contacts
7
Current Rating
10 A
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 7, Conductor cross-section: 0.14 ... 2.5 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.