Zoro Homepage

Han Q 8/0-Gs Metall Rohs Konfo, PK 10

  • Mfr # 19127080501

  • Zoro # G2044993


product price: $521.99
/pk 10, $52.20/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19127080501
Zoro #
G2044993
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390
IP Rating
IP65
Sub-Category
Hoods/Housings
Material
Die Cast Zinc
Finish
Powder Coated
Series
Han-Compact
Application
Hoods/Housings for Industrial Applications
Max. Temp.
125°C

Description

Hood, for Han-Compact® half cable gland, for Han® Q 8/0 Crimp (max. 400 V), Han® Q17/0 and Han® Q Data RJ45, Size: Han-Compact®, Single locking lever, Side entry, 1x M25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.