Zoro Homepage

Han Q5/0 Insert Female Quick L, PK 10

  • Mfr # 09120052734

  • Zoro # G2048301


product price: $365.99
/pk 10, $36.60/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120052734
Zoro #
G2048301
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
1.5 mm2
Min. Single Wire Size
0.25 mm2
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Black Slide
Series
Han Q
Approximate Amperage Rating - Grounding Braid
16 A
Material
Polycarbonate
Max. Voltage
600 V
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Connector Type
Female
Finish
Silver Plated
Sub-Category
Inserts
Connection Material
Copper Alloy
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Terminal Type
Han-Quick Lock
Number of Contacts
5
Current Rating
16 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Inserts, Han-Quick Lock® termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 3 A, Contacts: 5, Conductor cross-section: 0.25 ... 1.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.