Zoro Homepage

Han Snap Plastic Housing Size

  • Mfr # 09330160401

  • Zoro # G2048834


product price: $57.25
/ea

Key Features

Type
Shell Housing
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330160401
Zoro #
G2048834
UPC #
-
Country of Origin
Germany

Details

Item
Shell Housing
Type
Shell Housing
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
EN 45545-2 (2020-08)
Includes
(2) Half Shells with Blind Plugs
Series
Han-Snap
Description/Special Features
Size 16 A by Uing the Corresponding Adapter
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Description

Shell housing, Size: 16 B, Snap-in latches, Top/side entry, Material (hood/housing): Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.