Han Split Hood 24 B
Mfr # 09300240408
Zoro # G2047443
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Type
Panel Feed Through Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Sub-Category
Hoods/Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300240408
Zoro #
G2047443
UPC #
-
Country of Origin
Germany
Details
Item
Panel Feed Through Housing
Type
Panel Feed Through Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Description/Special Features
IP54 When Mounted Vertically
Material
Polycarbonate
Series
Han B
Application
Standard Hoods/Housings for Industrial Connectors
IP Rating
IP65
Description
Panel feed through housing, Double locking lever, Top entry, 4x Integrated, Material (hood/housing): Polycarbonate (PC), RAL 7037 (dust grey), Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.