Zoro Homepage

Han Tc100 Female Contact Ax (1, PK 2

  • Mfr # 09140013132

  • Zoro # G2049738


product price: $66.15
/pk 2, $33.08/ea

Key Features

Color
Yellow
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL 1977 ECBT2.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140013132
Zoro #
G2049738
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
10 mm2
Max. Single Wire Size
35 mm2
Minimum Single Wire Size
8 AWG
Maximum Single Wire Size
2 AWG

Details

Item
Contact Insert
Color
Yellow
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL 1977 ECBT2.E235076
Terminal Type
Crimp; Axial Screw
Material
Polycarbonate
Series
Han GND
Sub-Category
Inserts
Connector Type
Female
Max. Temp.
125°C
Number of Contacts
1
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Axial screw termination, Female, Polycarbonate (PC), Yellow, Contacts: 1, Conductor cross-section: 10 ... 35 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.