
Han TC100 female contact ax 16-35sq mmAG, PK 10
Mfr # 09110006213
Zoro # G2043864
product price: $441.99
/pk 10, $44.20/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
125 Degrees C
Min. Single Wire Size
16 mm2
Standards
EN 60664-1; IEC 61984
Series
TC 100
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09110006213
Zoro #
G2043864
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
16 mm2
Max. Single Wire Size
35 mm2
Minimum Single Wire Size
110 AWG
Maximum Single Wire Size
2 AWG
Details
Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Standards
EN 60664-1; IEC 61984
Series
TC 100
Connector Type
Female
Connection Material
Copper Alloy
Sub-Category
Contacts
Finish
Silver Plated
Max. Temp.
125°C
Contact Finish
Silver Plated
Contact Type
Axial Screw
Description
Axial screw contact, Operating current: ≤100 A, Female, Copper alloy, Silver plated, Conductor cross-section: 16 ... 35 mm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.