
Han TC100 male contact 16sq mm, PK 10
Mfr # 09110006116
Zoro # G2045133
product price: $292.99
/pk 10, $29.30/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
125 Degrees C
Standards
EN 60664-1; IEC 61984
Connection Material
Copper Alloy
Series
TC 100
Finish
Silver Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09110006116
Zoro #
G2045133
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
16 sq mm
Minimum Single Wire Size
6 AWG
Details
Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Standards
EN 60664-1; IEC 61984
Connection Material
Copper Alloy
Series
TC 100
Finish
Silver Plated
Sub-Category
Contacts
Wire Range
16 mm2
Max. Temp.
125°C
Connector Type
Male
Contact Finish
Silver Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤100 A, Male, Copper alloy, Silver plated, Conductor cross-section: 16 mm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.