Han TC100 male contact ax 16-35sq mm AG, PK 10

  • Mfr # 09110006113

  • Zoro # G2044698


product price: $201.99
/pk 10, $20.20/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
125 Degrees C
Standards
EN 60664-1; IEC 61984
Finish
Silver Plated
Max. Temp.
125°C
Series
TC 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09110006113
Zoro #
G2044698
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
16 mm2
Max. Single Wire Size
35 mm2
Minimum Single Wire Size
110 AWG
Maximum Single Wire Size
2 AWG

Details

Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Standards
EN 60664-1; IEC 61984
Finish
Silver Plated
Max. Temp.
125°C
Series
TC 100
Sub-Category
Contacts
Connection Material
Copper Alloy
Connector Type
Male
Contact Finish
Silver Plated
Contact Type
Axial Screw

Description

Axial screw contact, Operating current: ≤100 A, Male, Copper alloy, Silver plated, Conductor cross-section: 16 ... 35 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.