Zoro Homepage

Han Tc200 Female Contact 35Mm, PK 2

  • Mfr # 09110006221

  • Zoro # G2046378


product price: $99.59
/pk 2, $49.80/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
125 Degrees C
Finish
Silver Plated
Standards
EN 60664-1; IEC 61984
Connector Type
Female
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09110006221
Zoro #
G2046378
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
35 sq mm
Minimum Single Wire Size
2 AWG
Maximum Single Wire Size
2 AWG

Details

Item
Connector Contact
Maximum Operating Temperature
125 Degrees C
Finish
Silver Plated
Standards
EN 60664-1; IEC 61984
Connector Type
Female
Max. Temp.
125°C
Sub-Category
Contacts
Wire Range
35 mm2
Connection Material
Copper Alloy
Series
TC 200
Contact Type
Crimp
Contact Finish
Silver Plated

Description

Crimp contact, Operating current: ≤200 A, Female, Copper alloy, Silver plated, Conductor cross-section: 35 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.