Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han U 08 Pos. M Insert Crimp, PK 10

  • Mfr # 09360083001

  • Zoro # G2047093


product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polyamide
Maximum Voltage
50 V AC/120 V DC
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09360083001
Zoro #
G2047093
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polyamide
Maximum Voltage
50 V AC/120 V DC
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
HB
Max. Voltage
50 V AC; 120 V DC
Sub-Category
Inserts
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Connector Type
Male
Terminal Type
Crimp
Series
Han D
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
10 A
Material
Polyamide
Green Environmental Attribute
Pollution Degree 3
Number of Contacts
8
Current Rating
10 A
Flammability Rating
UL 94 HB

Description

Inserts, Crimp termination, Male, Polyamide (PA), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 8, Conductor cross-section: 0.14 ... 2.5 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.