Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Vv 20-2 Multiplier

  • Mfr # 09420200121

  • Zoro # G2773291


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09420200121
Zoro #
G2773291
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Single Wire Size
2.5 sq mm
Min. Single Wire Size
0.2 sq mm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
14 AWG
For Minimum Wire Size - Solid
24 AWG

Details

Item
Grounding Connector
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
Approximate Amperage Rating - Grounding Braid
16 A
Description/Special Features
Optionally Mountable to Terminal Block Connectors; 2 x 10 Termination Points
Connection Material
Copper Alloy
Material
Polycarbonate
Series
Han D AV
Terminal Type
Screw
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Finish
Tin Plated
Max. Voltage
600 V

Description

Han Vv 20-2 Multiplier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.