
Han-Yellock 10 cover f. hood, PK 10
Mfr # 11200035456
Zoro # G2773711
product price: $432.99
/pk 10, $43.30/ea
Free Shipping & Returns
Key Features
Insulation Material
NBR
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11200035456
Zoro #
G2773711
UPC #
-
Country of Origin
Germany
Details
Item
Connector Cap
Insulation Material
NBR
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
NBR
Standards
IEC 61984; EN 60664-1
Series
Han-Yellock
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Application
Industrial
Flammability Rating
UL 94 V-0
Description
Protection cover, for hoods, Thermoplastic, Size: Han-Yellock® 10, Material (seal): NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.