
Han-Yellock 30 carrier hood button plain
Mfr # 11123000100
Zoro # G2046892
product price: $32.85
/eaKey Features
Color
Metallic
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Plain Push Button
Type
Carrier Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11123000100
Zoro #
G2046892
UPC #
-
Country of Origin
Germany
Details
Item
Carrier Hood
Color
Metallic
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Plain Push Button
Type
Carrier Hood
Series
Han-Yellock
Application
Hoods/Housings for Industrial Applications
Finish
Passivated
IP Rating
IP65; IP67
Standards
DNV GL
Material
Die Cast Zinc
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Description
Carrier hood, Plain push button, Size: Han-Yellock® 30, Push button, Polyamide (PA), Stainless steel, Material (hood/housing): Zinc die-cast, Zinc passivation, Metallic, Material (seal): NBR, Degree of protection: IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.