
Han-Yellock 30 carrier hood button slot
Mfr # 11123000110
Zoro # G2050368
product price: $40.89
/eaKey Features
Color
Metallic
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Passivated
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11123000110
Zoro #
G2050368
UPC #
-
Country of Origin
Germany
Details
Item
Carrier Hood
Color
Metallic
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Passivated
Material
Die Cast Zinc
Standards
DNV GL
IP Rating
IP65; IP67
Series
Han-Yellock
Max. Temp.
125°C
Application
Hoods/Housings for Industrial Applications
Sub-Category
Hoods/Housings
Type
Carrier Hood
Flammability Rating
UL 94 V-0
Description
Carrier hood, Push button, slot, Size: Han-Yellock® 30, Push button, Polyamide (PA), Stainless steel, Material (hood/housing): Zinc die-cast, Zinc passivation, Metallic, Material (seal): NBR, Degree of protection: IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.