
Han-Yellock 30M carrier hood button slot
Mfr # 11133000110
Zoro # G2774454
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Application
Hoods/Housings for Outdoor Applications
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11133000110
Zoro #
G2774454
UPC #
-
Country of Origin
Germany
Details
Item
Carrier Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Application
Hoods/Housings for Outdoor Applications
Finish
Passivated
Type
Carrier Hood
Series
Han-Yellock
Standards
DNV GL
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP65; IP67
Description
Carrier hood, Push button, slot, Size: Han-Yellock® 30, Push button, Polyamide (PA), Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.