Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han-Yellock 30M-Haube-M25 side entry

  • Mfr # 11133001501

  • Zoro # G2044339


product price: $65.59
/ea

Key Features

Color
Black, Gray
Maximum Operating Temperature
125 Degrees C
Series
Han-Yellock
Standards
DNV GL
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11133001501
Zoro #
G2044339
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Black, Gray
Maximum Operating Temperature
125 Degrees C
Series
Han-Yellock
Standards
DNV GL
Finish
Powder Coated
Material
Die Cast Aluminum
IP Rating
IP65; IP67
Application
Hoods/Housings for Outdoor Applications

Description

Shell, Size: Han-Yellock® 30, Push button, Side entry, 1x M25, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7021 (black grey), Degree of protection: IP65, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.