
Han Yellock multiplier 5:0, PK 2
Mfr # 11051052805
Zoro # G2046752
product price: $70.19
/pk 2, $35.10/eaKey Features
Color
Flame Red
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11051052805
Zoro #
G2046752
UPC #
-
Country of Origin
Germany
Details
Item
Multiplier
Color
Flame Red
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Female
Features
5 Bridged Contacts
Material
Polycarbonate
Description/Special Features
5 Bridged Contacts; 0 Unbridged Contacts
Series
Han-Yellock
Standards
DNV GL; UL 1977 ECBT2.E235076
Sub-Category
Inserts
Max. Temp.
125°C
Number of Contacts
5
Flammability Rating
UL 94 V-0
Description
Inserts, Multiplier, Female, Polycarbonate (PC), RAL 3000 (flame red), Contacts: 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.