
Han-Yellock side entry M25
Mfr # 11123001501
Zoro # G2046350
product price: $35.19
/eaKey Features
Color
Black, Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11123001501
Zoro #
G2046350
UPC #
-
Country of Origin
Germany
Details
Item
Wire Connector
Color
Black, Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Finish
Powder Coated
Standards
DNV GL
Application
Hoods/Housings for Industrial Applications
IP Rating
IP65; IP67
Material
Die Cast Aluminum
Series
Han-Yellock
Description
Shell, Size: Han-Yellock® 30, Push button, Polyamide (PA), Stainless steel, Side entry, 1x M25, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7021 (black grey), Degree of protection: IP65, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.