Zoro Homepage

Har-bus HM Mel., Typ B19, AFS 2, Tube, PK 13

  • Mfr # 17051332201

  • Zoro # G7737350


product price: $181.99
/pk 13, $14.00/ea
Free Shipping & Returns

Key Features

Color
Beige
Limiting temperature
-55 ... +125 °C
Description of the contact
Straight
Insertion force
≤99.75 N
Rated current
1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17051332201
Zoro #
G7737350
UPC #
-
Country of Origin
Germany

Dimensions

PCB thickness
≥ 1.4 mm

Description

Connectors, Male connector, Press-in termination, Rated current: ‌1 A, Contacts: 133, Straight, Copper alloy, Au over Pd/Ni over Ni, Mating side, Nickel plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.