Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

har-speed M12Crimp SlimDesign x-coded, PK 10

  • Mfr # 21038811805

  • Zoro # G7737789


product price: $767.99
/pk 10, $76.80/ea
Free Shipping & Returns

Key Features

Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Termination Type
Crimp
Standards
IEC 61076-2-109; UL 2238 CYJV2.E302521; CSA-C22.2 No. 182.3 CYJV8.E302521
Temp. Range
-40 to 85°C
Series
Circular connectors M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21038811805
Zoro #
G7737789
UPC #
-
Country of Origin
Romania

Dimensions

Conductor Size - Data Cable
0.08 to 0.25 sq mm
Wrench size (knurled screw / knurled nut)
15
Cable Diameter
5.7 ... 8.8 mm
Wire outer diameter
≤1.4 mm

Details

Item
Cable Connector
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s; 5 Gbit/s; 10 Gbit/s
Termination Type
Crimp
Standards
IEC 61076-2-109; UL 2238 CYJV2.E302521; CSA-C22.2 No. 182.3 CYJV8.E302521
Temp. Range
-40 to 85°C
Series
Circular connectors M12
Material
Liquid Crystal Polymer (Insert); Die Cast Zinc (Housing)
Shielding
Shielded
Number of contacts
8
Transmission characteristics
Cat. 6
Identification
Slim Design
Mating cycles
≥500
Rated voltage
48 V
Contact Resistance
≤10 mΩ
Pollution degree
3
Details
For Ethernet applications up to 10 Gbit only
Coding
X-coding
Material (insert)
Liquid crystal polymer (LCP)
Specifications
IEC 61076-2-109
Element
Cable connector
Tightening torque
0.6 Nm
Rated impulse voltage
0.8 kV
Gender
Male
Overvoltage category
III
Ambient temperature
-40 ... +85°C
Specification
Straight
Insulation resistance
>10
PROFINET
Yes
Degree of protection acc. to IEC 60529
IP65 / IP67 mated condition
Isolation group
I (600 ≤CTI)
Conductor cross-section
AWG 28 ... AWG 23
Termination Method
Crimp termination
Rated current
0.5 A
Locking type
Screw locking
Material (hood/housing)
Zinc die-cast
UL / CSA
UL 2238 CYJV2.E302521 || CSA-C22.2 No. 182.3 CYJV8.E302521

Description

Cable connector, Straight, Male, X-coding, Crimp termination, Liquid crystal polymer (LCP), Contacts: 8, Conductor cross-section: 0.08 ... 0.25 mm2, Rated current: ‌0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.