
Hsc Male Crimp Contacts Level, PK 25
Mfr # 09320006109
Zoro # G7737752
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Material
Copper Alloy
Series
Han C
Conductor cross-section
AWG 8
Stripping length
12 mm
Type of contact
Crimp contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09320006109
Zoro #
G7737752
UPC #
-
Country of Origin
Germany
Dimensions
Stripping length
12 mm
Details
Item
Crimp Contact
Material
Copper Alloy
Series
Han C
Conductor cross-section
AWG 8
Type of contact
Crimp contact
Gender
Male
Contact resistance
≤ 1 mΩ
Specifications
EN 60664-1 || IEC 61984
Material (contacts)
Copper alloy
Operating current
≤ 40 A
Surface (contacts)
Silver plated
Description
Crimp contact, Operating current: ≤40 A, Male, Copper alloy, Silver plated, Conductor cross-section: 10 mm2, AWG 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.