Zoro Homepage

Industrial Rectangular Connector Insert

  • Mfr # 09140013111

  • Zoro # G605301820


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140013111
Zoro #
G605301820
UPC #
-
Country of Origin
Germany

Details

Item
Han Module Adapter
Color
Pebble Gray
Insulation Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Connector Gender
Female
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Material
Polycarbonate
Insert Color
Gray
Includes Poles
No
Sub-Category
Modules
Connector Type
Female
Max. Temp.
85°C
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Series
Han-Modular(R)
Flammability Rating
UL 94 V-0

Description

HAEL 09140013111 HAN GIGABIT MODULE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.