
Industrial Rectangular Connector Insert
Mfr # 09140014623
Zoro # G505293102
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Color
Pebble Gray
Insulation Material
Polycarbonate
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140014623
Zoro #
G505293102
UPC #
-
Country of Origin
Germany
Details
Item
Han RJ45 Module Adapter
Color
Pebble Gray
Insulation Material
Polycarbonate
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Insert Color
Gray
Insert Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Includes Poles
No
Minimum Mating Cycles
500
Connector Gender
Male
Series
Han-Modular(R)
Standards
China RoHS, ELV Compliant, EN 60664-1, RoHS Complaint
Connector Type
Male
Sub-Category
Modules
Flammability Rating
UL 94 V-0
Description
HAEL 09140014623 HAN 1 MOD-M RJ45 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.