
Kapa D-Sub 37 Pol Beige, PK 150
Mfr # 09670370573
Zoro # G7739161
product price: $2,965.99
/pk 150, $19.77/ea
Free Shipping & Returns
Key Features
Series
D-Sub
Color
Pebble Gray
Material
Thermoplastic
Size
D-Sub 4
Version
Side entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09670370573
Zoro #
G7739161
UPC #
-
Country of Origin
China
Dimensions
Size
D-Sub 4
Details
Item
Shell Housing
Series
D-Sub
Color
Pebble Gray
Material
Thermoplastic
Version
Side entry
Series of hoods/housings
D-Sub
Cable entry
1x
Ambient temperature
-30 ... +100 °C
Colour (hood/housing)
RAL 7032 (pebble grey)
Details
Order knurled screw separately. || for packaging density of 3 TE (15.24 mm)
Locking type
for knurled screws
Material (hood/housing)
Thermoplastic
Type of hood/housing
Shell housing
Description
Shell housing, Size: D-Sub 4, for knurled screws, Side entry, 1x, Material (hood/housing): Thermoplastic, RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.