Zoro Homepage

M12 Cable Assembly D-Cod An/- M/ 1.0M Replaces#21035853401

  • Mfr # 21349400477010

  • Zoro # G4052331


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Color
Green
Cable Type
Round Copper Cable
Standards
UN/ECE-R 118
Speed
10 Mbit/s; 100 Mbit/s
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21349400477010
Zoro #
G4052331
UPC #
-
Country of Origin
Germany

Dimensions

Cable length
1 m

Details

Color
Green
Cable Type
Round Copper Cable
Standards
UN/ECE-R 118
Speed
10 Mbit/s; 100 Mbit/s
Material
Polyurethane
Transmit Up To
100 MHz
Cable Connector Type
Ready-Made Data Cable

Description

Copper cable, (round), Cable assemblies, Pre-assembled on one side, Cable length: 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.