Zoro Homepage

M12 Circular Connector, 4 Poles, 4 A

  • Mfr # 21032811405

  • Zoro # G505286005


product price: $43.39
/ea

Key Features

Style - Connector
Straight
Cable Opening Min.
4.5 mm
Cable Opening Max.
8.8 mm
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, REACH SVHC, RoHS Complaint, UL Listed
Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21032811405
Zoro #
G505286005
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Conductor Cross Section Size
0.34 sq mm
Cable Outside Diameter
8.8 mm

Description

HAEL 21032811405 CIRCULAR CR WHARAX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.