Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting M12 Circular Connector, 4 Poles, 4 A 21033814430

M12 Circular Connector, 4 Poles, 4 A (Discontinued)

  • Mfr # 21033814430
  • Zoro # G905285974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033814430
Zoro #
G905285974
UPC #
-
Country of Origin
Romania

Dimensions

Thread Size
M12

Details

Style - Connector
Angled
Cable Clamping Method
Reflow Soldering Termination (THR)
Item
M12 PCB Adapter
Type
Female
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, REACH SVHC, RoHS Complaint, UL Listed
Material
Zinc Die-Cast
Application
100 Mbit Ethernet
Voltage Rating
50V
Connector Orientation
Angled
Shielded
Yes
Coding
D
Nominal Current
4 A
IP Rating
IP67
Number of Poles
4
Housing Material
Zinc Die-Cast
Locking Style
Screw Connection
Maximum Operating Temperature
85 Degrees C
Maximum Contact Resistance
10 megaohm
Number of Contacts
4 Socket
Minimum Operating Temperature
-40 Degrees C
Mounting Style
Female Thread PCB Adapter
Minimum Mating Cycles
100
Connector Body Type
Socket
Connection Type
PCB Connection, Solder
Insulation Resistance
Greater than 1,000 Megaohm

Description

Harting M12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.