Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting M12 Circular Connector, 4 Poles, 4 A 21038812425

M12 Circular Connector, 4 Poles, 4 A (Discontinued)

  • Mfr # 21038812425
  • Zoro # G505286043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21038812425
Zoro #
G505286043
UPC #
-
Country of Origin
Romania

Dimensions

Cable Outside Diameter
8.8 mm
Conductor Cross Section Size
0.82 sq mm
Thread Size
M12

Details

Cable Clamping Method
Crimp
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, RoHS Complaint, UL Listed
Cable Opening Min.
5.7 mm
Type
Female
Material
Zinc Die-Cast
Cable Opening Max.
8.8 mm
Item
M12 Circular Connector
Mounting Style
Female Thread
Number of Poles
4
Shielded
Yes
Connector Body Type
Socket
Minimum Mating Cycles
500
Nominal Current
4 A
Coding
D
Number of Contacts
4 Socket
Maximum Contact Resistance
10 megaohm
Connection Type
Crimp
Connector Orientation
Straight
Locking Style
Push-Pull; Screw Connection
IP Rating
IP65, IP67
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
Application
100 Mbit Ethernet
Insulation Resistance
Greater than 1,000 Megaohm
Voltage Rating
48V AC, 60V DC
Housing Material
Zinc Die-Cast

Description

HAEL 21038812425 M12 D-CODE 4PIN F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.