Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Circular Connector, 5 Poles, 4 A

  • Mfr # 21038211505

  • Zoro # G905286018


product price: $36.99
/ea

Key Features

Style - Connector
Straight
Cable Clamping Method
Crimp
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, RoHS Complaint, UL Listed
Material
Zinc Die-Cast
Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21038211505
Zoro #
G905286018
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Conductor Cross Section Size
0.82 sq mm
Cable Outside Diameter
8.8 mm

Details

Style - Connector
Straight
Cable Clamping Method
Crimp
Item
M12 Circular Connector
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-101, RoHS Complaint, UL Listed
Material
Zinc Die-Cast
Type
Male
Cable Opening Max.
8.8 mm
Cable Opening Min.
5.7 mm
IP Rating
IP65, IP67
Housing Material
Zinc Die-Cast
Maximum Operating Temperature
85 Degrees C
Voltage Rating
48V AC, 60V DC
Mounting Style
Male Thread
Connection Type
Crimp
Insulation Resistance
Greater than 1,000 Megaohm
Application
DC Power, Gigabit Internet, Sensors, Signal
Shielded
Yes
Coding
A
Minimum Operating Temperature
-40 Degrees C
Minimum Mating Cycles
500
Number of Contacts
5 Pin
Maximum Contact Resistance
10 megaohm
Connector Body Type
Pin
Number of Poles
5
Nominal Current
4 A
Connector Orientation
Straight
Locking Style
Screw Connection
Includes Nut
Yes

Description

HAEL 21038211505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.