Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting M12 Circular Connector, IP65, IP67 21033012003

M12 Circular Connector, IP65, IP67 (Discontinued)

  • Mfr # 21033012003
  • Zoro # G205286022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21033012003
Zoro #
G205286022
UPC #
-
Country of Origin
Romania

Dimensions

Thread Size
M12

Details

Item
M12 Circular Connector Housing
Type
Female
Includes
10 Pieces
Standards
California Proposition 65, ELV Compliant, REACH SVHC, RoHS Complaint
IP Rating
IP65, IP67
Locking Style
Push-Pull; Screw Connection
Connector Orientation
Straight
Mounting Style
Female Threaded Adapter
Connection Type
PushPull

Description

HAEL 21033012003 M12 HOUSING FEMALE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.