Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20 Rectangular Connector Hood, 53.5 mm H

  • Mfr # 19300061440

  • Zoro # G705286126


product price: $25.29
/ea

Key Features

Type
Hood
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300061440
Zoro #
G705286126
UPC #
-
Country of Origin
United States

Dimensions

Length
73 mm
Height
53.5 mm
Width
43 mm
Housing/Hood Size Designation
6 B
Cable Entry Thread Size
M20

Details

Item
M20 Rectangular Connector Hood
Type
Hood
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
RoHS Compliant
Yes
Material
Aluminium
Application
Industrial Connectors
Product Type
Hood
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Top
Seal Material
NBR
Number of Entries
1
Locking Type
Single Lever
IP Rating
IP65, IP66, IP67
Sub-Category
Hoods/Housings
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Max. Temp.
125°C
Series
Han(R) B
Finish
Powder Coated

Description

HAEL 19300061440 HOOD TOP ENTRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.