Zoro Homepage

M20 Rectangular Connector Hood, 61.2 mm H

  • Mfr # 19200161540

  • Zoro # G905286124


product price: $21.29
/ea

Key Features

Type
Hood
Color
Gray
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200161540
Zoro #
G905286124
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 mm
Length
79.3 mm
Height
61.2 mm
Cable Entry Thread Size
M20
Housing/Hood Size Designation
16 A
Dimensions
HxWxL: 2.42x1.16x3.12" (61.5x29.5x79.5mm)
Mounting Code-Series Size
A16
Entry Size-Type
(1) 0.50 in NPT

Details

Item
M20 Rectangular Connector Hood
Type
Hood
Color
Gray
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Material
Aluminium
Application
Industrial
Number of Entries
1
Entry Location
Side
Locking Type
Single Lever
Product Type
Hood
Seal Material
NBR
Housing/Hood Material
Aluminum Die-Cast
IP Rating
IP65
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Series
Han(R) A
Finish
Powder Coated
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Entry Position
Side Entry
Material, Attachments
Zinc-plated Steel Lock
Mounts To
Single Lever Base
Material, Housing
Die Cast Aluminum

Description

HAEL 19200161540

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.